Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles — With Black Phenolic Solid PE Caps

Catalog No. 02993202
Change view
Click to view available options
Capacity (Metric):
120 mL
250 mL
500 mL
960 mL
Closure Size:
38-400 mm
53-400 mm
63-400 mm
Packaging:
Bulk Pack
Conventional Pack
Quantity:
24/Cs.
48/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-993-202 250 mL 53-400 mm Conventional Pack 48/Cs.
02-992-086 120 mL 38-400 mm Conventional Pack 48/Cs.
02-991-933 500 mL 53-400 mm Bulk Pack 24/Cs.
02-992-381 960 mL 63-400 mm Bulk Pack 48/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-993-202 Supplier Qorpak™ Supplier No. PLC05374
Add to Cart
Add to Cart

Provide moisture barrier

  • For general use with solids and powders
  • Impact resistant

Specifications

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Natural
Diameter (English) 4.0 in.
Material HDPE
Packaging Conventional Pack
Quantity 48/Cs.
Sterility Non-sterile
Closure Color Black
Neck Finish 53-400
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 102 mm
Product Type Round Wide Mouth Bottle
Height (English) 2.6 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 53-400 mm
Diameter (Metric) 67 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.