Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles without Caps

Catalog No. 02991225
Change view
Click to view available options
Capacity (Metric):
120 mL
250 mL
400 mL
500 mL
950 mL
960 mL
1920 mL
2000 mL
3480 mL
Neck Finish:
100-400
38-400
53-400
63-400
70-400
89-400
Quantity:
106/Cs.
150/Cs.
180/Cs.
364/Cs.
4/Cs.
48/Cs.
50/Cs.
500/Cs.
60/Cs.
660/Cs.
72/Cs.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish Quantity
02-991-225 2000 mL 89-400 50/Cs.
02-991-425 250 mL 53-400 364/Cs.
02-991-707 400 mL 53-400 150/Cs.
02-991-161 500 mL 53-400 180/Cs.
02-991-477 950 mL 53-400 72/Cs.
02-991-769 960 mL 70-400 106/Cs.
02-991-908 960 mL 63-400 72/Cs.
02-993-061 1920 mL 100-400 50/Cs.
02-992-157 3480 mL 89-400 4/Cs.
02-930-161 120 mL 38-400 660/Cs.
02-991-303 120 mL 38-400 500/Cs.
02-991-680 120 mL 38-400 48/Cs.
02-992-138 3480 mL 89-400 60/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 02-991-225 Supplier Qorpak™ Supplier No. PLA03322
Add to Cart
Add to Cart

Ideal for general use with solids and powders

  • Provides moisture barrier
  • Impact resistant

Specifications

Capacity 68 oz., 2000 mL
Capacity (Metric) 2000 mL
Capacity (English) 68 oz.
Color Natural
Diameter (English) 3.1 in.
Material HDPE
Quantity 50/Cs.
Sterility Non-sterile
Neck Finish 89-400
Closure Included No
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 217 mm
Product Type General Purpose Bottle
Height (English) 8.5 in.
Closure Size 89-400 mm
Diameter (Metric) 124 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.