Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Bottles without Caps

Catalog No. 02991303
Change view
Click to view available options
Capacity (Metric):
120 mL
250 mL
400 mL
500 mL
950 mL
960 mL
1920 mL
2000 mL
3480 mL
Neck Finish:
100-400
38-400
53-400
63-400
70-400
89-400
Quantity:
106/Cs.
150/Cs.
180/Cs.
364/Cs.
4/Cs.
48/Cs.
50/Cs.
500/Cs.
60/Cs.
660/Cs.
72/Cs.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish Quantity
02-991-303 120 mL 38-400 500/Cs.
02-991-425 250 mL 53-400 364/Cs.
02-991-707 400 mL 53-400 150/Cs.
02-991-161 500 mL 53-400 180/Cs.
02-991-477 950 mL 53-400 72/Cs.
02-991-769 960 mL 70-400 106/Cs.
02-991-908 960 mL 63-400 72/Cs.
02-993-061 1920 mL 100-400 50/Cs.
02-991-225 2000 mL 89-400 50/Cs.
02-992-157 3480 mL 89-400 4/Cs.
02-930-161 120 mL 38-400 660/Cs.
02-991-680 120 mL 38-400 48/Cs.
02-992-138 3480 mL 89-400 60/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 02-991-303 Supplier Qorpak™ Supplier No. PLA03325

Ideal for general use with solids and powders

  • Provides moisture barrier
  • Impact resistant

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Natural
Diameter (English) 1.9 in.
Material HDPE
Quantity 500/Cs.
Neck Finish 38-400
Height (Metric) 95 mm
Height (English) 3.7 in.
Closure Size 38-400 mm
Diameter (Metric) 47 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.