Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural LDPE Boston Round Bottles — With Black Phenolic PolyCone Caps

Catalog No. 02991522
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
Closure Size:
18-410 mm
24-410 mm
28-400 mm
Packaging:
Bulk Pack
Conventional Pack
Quantity:
220/Cs.
24/Cs.
430/Cs.
48/Cs.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-991-522 480 mL 28-400 mm Conventional Pack 24/Cs.
02-991-544 60 mL 18-410 mm Conventional Pack 48/Cs.
02-991-536 120 mL 24-410 mm Conventional Pack 48/Cs.
02-991-527 240 mL 24-410 mm Conventional Pack 48/Cs.
02-992-779 240 mL 28-400 mm Bulk Pack 220/Cs.
02-991-538 30 mL 18-410 mm Conventional Pack 48/Cs.
02-992-028 120 mL 24-410 mm Bulk Pack 430/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-991-522 Supplier Qorpak™ Supplier No. PLC03683
Add to Cart
Add to Cart

Ideal for liquid sample handling in squeezable bottle

  • Also available without caps (Cat. No. 02-993-011) and with white polypropylene SturdeeSeal™ PE foam lined caps (Cat. No. 02-991-708)

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Natural
Diameter (English) 3.11 in.
Material LDPE
Packaging Conventional Pack
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Black
Neck Finish 28-400
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 154 mm
Product Type Boston Round Bottle
Height (English) 6.06 in.
Closure Liner Polycone
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 79 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.