Learn More
Qorpak™ Natural LDPE Boston Round Bottles — With Black Phenolic PolyCone Caps
Description
- Also available without caps (Cat. No. 02-993-011) and with white polypropylene SturdeeSeal™ PE foam lined caps (Cat. No. 02-991-708)
Specifications
Specifications
| Capacity | 4 oz., 120 mL |
| Capacity (Metric) | 120 mL |
| Capacity (English) | 4 oz. |
| Color | Natural |
| Diameter (English) | 1.85 in. |
| Material | LDPE |
| Packaging | Bulk Pack |
| Quantity | 430/Cs. |
| Closure Color | Black |
| Neck Finish | 24-410 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.