Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural LDPE Boston Round Bottles — Without Caps

Catalog No. 02991304
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
Closure Size:
18-410 mm
24-410 mm
28-400 mm
Quantity:
140/Cs.
1550/Cs.
220/Cs.
225/Cs.
430/Cs.
850/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-991-304 120 mL 24-410 mm 430/Cs.
02-993-011 30 mL 18-410 mm 1550/Cs.
02-993-067 60 mL 18-410 mm 850/Cs.
02-992-360 240 mL 28-400 mm 220/Cs.
02-991-635 480 mL 28-400 mm 140/Cs.
02-991-031 240 mL 24-410 mm 225/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-991-304 Supplier Qorpak™ Supplier No. PLA03333
Add to Cart
Add to Cart

Ideal for liquid sample handling in squeezable bottle

  • Also available with black phenolic polycone caps (Cat. No. 02-991-538) and white polypropylene SturdeeSeal™ PE foam lined caps (Cat. No.02-991-708)

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Natural
Diameter (English) 1.85 in.
Material LDPE
Packaging Bulk Pack
Quantity 430/Cs.
Sterility Non-sterile
Neck Finish 24-410
Closure Included No
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 108 mm
Product Type Boston Round Bottle
Height (English) 4.25 in.
Closure Size 24-410 mm
Diameter (Metric) 47 mm
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.