Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural Polypropylene Jars
GSA_VA

Catalog No. 02991597
Change view
Click to view available options
Capacity (Metric):
60 mL
480 mL
960 mL
Closure Size:
53-400 mm
89-400 mm
120-400 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-991-597 480 mL 89-400 mm
02-991-598 60 mL 53-400 mm
02-991-596 960 mL 120-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-991-597 Supplier Qorpak™ Supplier No. PLC10496
Add to Cart
Add to Cart

Individually cleaned of contaminants and sealed

  • Air inside jar is odor-free, tasteless and does not react with product
  • Separate washing not required, thereby saving time
  • Final finished product kept clean and dust-free
  • With white PP unlined caps attached

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Natural
Diameter (English) 3.46 in.
Includes Cap
Material Polypropylene
Sterility Non-sterile
Closure Color White
Clarity Natural
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 96 mm
Product Type Jar
Height (English) 3.78 in.
Chemical Label Unlabeled
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 88 mm
Closure Type Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.