Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural Polypropylene Jars: W/ PP SturdeeSeal PE Foam Caps

Catalog No. 02991018
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Liner:
Polyethylene Foam
Closure Size:
43-400 mm
53-400 mm
58-400 mm
89-400 mm
120-400 mm
Quantity:
1000/Cs. (Bulk Pack)
168/Cs. (Bulk Pack)
24/Cs. (Convenience Pack)
36/Cs. (Convenience Pack)
546/Cs. (Bulk Pack)
60/Cs. (Bulk Pack)
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner Closure Size Quantity
02-991-018 960 mL Polyethylene Foam 120-400 mm 60/Cs. (Bulk Pack)
02-991-116 30 mL Polyethylene Foam 43-400 mm 1000/Cs. (Bulk Pack)
02-991-471 60 mL Polyethylene Foam 53-400 mm 546/Cs. (Bulk Pack)
02-991-646 120 mL Polyethylene Foam 58-400 mm 36/Cs. (Convenience Pack)
02-991-640 240 mL Polyethylene Foam 89-400 mm 36/Cs. (Convenience Pack)
02-991-637 480 mL Polyethylene Foam 89-400 mm 24/Cs. (Convenience Pack)
02-991-911 240 mL Polyethylene Foam 89-400 mm 168/Cs. (Bulk Pack)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-991-018 Supplier Qorpak™ Supplier No. PLC06388
Add to Cart
Add to Cart

Wide neck and straight sides facilitate easy recovery of contents

  • For storing and collecting specimens and lab supplies
  • Provides tolerance to high temperatures and contact clarity
  • Also available without cap

Specifications

Capacity 32 oz., 960 mL
Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Natural
Diameter (English) 4.69 in.
For Use With (Application) Storing and Collecting Specimens and Lab Supplies
Includes Cap
Material Polypropylene
Packaging Bulk Pack
Quantity 60/Cs. (Bulk Pack)
Sterility Non-sterile
Closure Color White
Clarity Natural
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 96 mm
Product Type Straight-sided Jar
Height (English) 3.78 in.
Chemical Label Unlabeled
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 120-400 mm
Diameter (Metric) 119 mm
Closure Type Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.