Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Natural Polypropylene Jars: Without Caps

Catalog No. 02991472
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
43-400 mm
53-400 mm
58-400 mm
70-400 mm
89-400 mm
120-400 mm
Quantity:
1,144/Cs.
112/Cs.
168/Cs.
225/Cs.
30/Cs.
432/Cs.
546/Cs.
60/Cs.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-991-472 240 mL 89-400 mm 168/Cs.
02-991-150 30 mL 43-400 mm 1,144/Cs.
02-991-459 60 mL 53-400 mm 546/Cs.
02-991-730 120 mL 58-400 mm 432/Cs.
02-991-294 240 mL 70-400 mm 225/Cs.
02-991-296 480 mL 89-400 mm 112/Cs.
02-991-497 960 mL 120-400 mm 60/Cs.
02-992-913 240 mL 70-400 mm 30/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 02-991-472 Supplier Qorpak™ Supplier No. PLA03347
Add to Cart
Add to Cart

Wide neck and straight sides facilitate easy recovery of contents

  • For storing and collecting specimens and lab supplies
  • Provides tolerance to high temperatures and contact clarity

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Natural
Diameter (English) 3.46 in.
For Use With (Application) Storing and Collecting Specimens and Lab Supplies
Material Polypropylene
Quantity 168/Cs.
Sterility Non-sterile
Clarity Natural
Closure Included No
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 64 mm
Product Type Straight-sided Jar
Height (English) 2.52 in.
Chemical Label Unlabeled
Closure Size 89-400 mm
Diameter (Metric) 88 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.