Learn More
Qorpak™ Natural Polypropylene Jars: Without Caps
Description
- For storing and collecting specimens and lab supplies
- Provides tolerance to high temperatures and contact clarity
Specifications
Specifications
| Capacity | 32 oz., 960 mL |
| Capacity (Metric) | 960 mL |
| Capacity (English) | 32 oz. |
| Color | Natural |
| Diameter (English) | 4.69 in. |
| For Use With (Application) | Storing and Collecting Specimens and Lab Supplies |
| Material | Polypropylene |
| Quantity | 60/Cs. |
| Sterility | Non-sterile |
| Clarity | Natural |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.