Learn More
Qorpak™ Phenolic and Polypropylene Hole Caps
Description
Phenolic Hole Caps
- Pliable
- Chemically compatible
- Most temperature tolerant among plastic caps
- Provide consistent adherence to close dimensional tolerances
- Ideal for pharmaceutical applications
- Septa sold separately
- Pliable
- Septa sold separately
Specifications
Specifications
| Color | Green |
| Material | Polypropylene |
| No. per Case | 3700 Cs. |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Neck Finish | 24-410 |
| Disposable | Reusable |
| Product Type | Hole Cap |
| For Use With (Equipment) | Bottle |
| Autoclavable | Not Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.