Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Amber Boston Round Bottles, Vacuum and Ionized

Catalog No. 02992064
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
Closure Size:
24-400 mm
28-400 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-992-064 480 mL 28-400 mm
02-992-068 240 mL 24-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-992-064 Supplier Qorpak™ Supplier No. GLC07019

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Ideal for protecting light sensitive products from UV rays and handling volatile products

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance for long period
  • Slip and impact resistant
  • Individually cleaned of contaminants and sealed
  • Air inside bottle is odor-free, tasteless and does not react with product
  • Separate washing not required, thereby saving time
  • Final finished product kept clean and dust-free
  • Available with caps made of Thermoset F217 and PTFE

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Coating Plastisol
Color Amber
Diameter (English) 2.95 in.
Material Plastic-coated Glass
Closure Color Green
Height (Metric) 168 mm
Height (English) 6.6 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 28-400 mm
Diameter (Metric) 75 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.