Learn More
Qorpak™ Safety Coated Amber Boston Round Bottles: With Phenolic PolyCone Caps
Description
- Made of plastic-coated glass
- Plastisol coating allows proper disposal of substance for long period
- Slip and impact resistant
Specifications
Specifications
| Capacity | 8 oz., 240 mL |
| Capacity (Metric) | 240 mL |
| Capacity (English) | 8 oz. |
| Coating | Plastisol |
| Color | Amber |
| Diameter (English) | 2.36 in. |
| Material | Plastic-coated Glass |
| Packaging | Convenience pack |
| Quantity | 24/Cs. |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.