Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Amber Boston Round Bottles: With Theromoset F217 and PTFE Caps

Catalog No. 02991467
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
960 mL
1000 mL
Closure Material:
Phenolic
Thermoset
Closure Color:
Black
Green
Quantity:
12/Cs. (Convenience Pack)
24/Cs. (Convenience Pack)
60/Cs. (Bulk pack)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Material Closure Color Quantity
02-991-467 480 mL Thermoset Green 60/Cs. (Bulk pack)
02-993-318 240 mL Thermoset Green 24/Cs. (Convenience Pack)
02-993-328 960 mL Thermoset Green 12/Cs. (Convenience Pack)
02-992-871 1000 mL Phenolic Black 12/Cs. (Convenience Pack)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-991-467 Supplier Qorpak™ Supplier No. GLC02261
Add to Cart
Add to Cart

Ideal for protecting light sensitive products from UV rays and handling volatile products

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance for long period
  • Slip and impact resistan

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Coating Plastisol
Color Amber
Diameter (English) 2.95 in.
Material Plastic-coated Glass
Packaging Bulk pack
Quantity 60/Cs. (Bulk pack)
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 168 mm
Product Type Safety-coated Bottle
Height (English) 6.6 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 28-400 mm
Diameter (Metric) 75 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.