Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Amber Wide Mouth Packer Bottles, Vacuum and Ionized

Catalog No. 02991665
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
950 mL
2500 mL
Quantity:
12/Cs.
24/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-665 950 mL 12/Cs.
02-991-625 500 mL 12/Cs.
02-991-722 2500 mL 12/Cs.
02-993-173 250 mL 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-991-665 Supplier Qorpak™ Supplier No. GLC07024
Add to Cart
Add to Cart

Impact-resistant coating to reduce breakage

Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process.

  • Coated in plastisol
  • Slip resistant: Prevent lab mishaps
  • Quick clean-up: Clear plastisol coating contains spillage and glass particles long enough to allow proper disposal
  • Protects employees: Removes some of the risk in dealing with certain chemicals and compounds
  • Provides protection from UV rays and harmful lights for light sensitive products
  • Seals in cleanliness – each container is individually cleaned removing dust and debris and then capped
  • Odor-free and tasteless – air inside the bottle will not interfere with your product
  • Clean final appearance – no dust in your finished product
  • General purpose bottle for solids
  • Cost-effective
  • Saves time – no separate washing is necessary

Compliance

Meets OSHA, D.O.T., and UPS requirements

Specifications

Capacity 32 oz., 950 mL
Capacity (Metric) 950 mL
Capacity (English) 32 oz.
Color Amber
Diameter (English) 3.9 in.
Material Plastic-coated Glass
Quantity 12/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 178 mm
Product Type Safety-coated Bottle
Height (English) 7.01 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 53-400 mm
Diameter (Metric) 99 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.