Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Safety Coated Amber Wide Mouth Packer Bottles — Without Caps

Catalog No. 02992125
Change view
Click to view available options
Capacity (Metric):
250 mL
950 mL
2500 mL
Closure Size:
45-400 mm
53-400 mm
70-400 mm
Quantity:
12/Cs.
24/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-992-125 950 mL 53-400 mm 12/Cs.
02-993-442 250 mL 45-400 mm 24/Cs.
02-991-292 2500 mL 70-400 mm 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-992-125 Supplier Qorpak™ Supplier No. GLA00968
Add to Cart
Add to Cart

Ideal for protecting light sensitive products from UV rays and handling volatile products

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance for long period
  • Slip and impact resistant
  • Without cap

Specifications

Capacity 32 oz., 950mL
Capacity (Metric) 950 mL
Capacity (English) 32 oz.
Color Amber
Diameter (English) 3.9 in.
Material Plastic-coated Glass
Packaging Conventional Pack
Quantity 12/Cs.
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 178 mm
Product Type Safety-coated Bottle
Height (English) 7.01 in.
Closure Size 53-400 mm
Diameter (Metric) 99 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.