Learn More
Qorpak™ Safety Coated Clear Boston Round Bottles without Caps
Description
- Made of plastic-coated glass
- Plastisol coating allows proper disposal of substance
- Offers maximum visibility and sample integrity
- Protects container from being affected by pressure build up
- Slip and impact resistant
Specifications
Specifications
| Capacity | 16 oz., 480 mL |
| Capacity (Metric) | 480 mL |
| Capacity (English) | 16 oz. |
| Coating | Plastisol |
| Color | Clear |
| Diameter (English) | 2.95 in. |
| Material | Plastic-coated Glass |
| Quantity | 12/Cs. (Conv. Pk) |
| Height (Metric) | 168 mm |
| Height (English) | 6.6 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.