Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ ValuLine Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap

Catalog No. 239195
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
239195 240 mL 24/Cs.
239190 960 mL 12/Cs.
239191 60 mL 24/Cs.
239193 120 mL 24/Cs.
239196 480 mL 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 239195 Supplier Qorpak™ Supplier No. 239195

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap ensures product integrity for long-term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Amber
Diameter (English) 2.36 in.
Material Glass
Quantity 24/Cs.
Closure Color White
Height (Metric) 138 mm
Height (English) 5.43 in.
Closure Liner F217, PTFE
Closure Material Polypropylene
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.