Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles with White Polypropylene PE Foam Cap

Catalog No. 239214
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
250 mL
500 mL
950 mL
1250 mL
Quantity:
12/Cs.
24/Cs.
6/Cs.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
239214 500 mL 12/Cs.
239209 30 mL 24/Cs.
239210 60 mL 24/Cs.
239211 120 mL 24/Cs.
239213 250 mL 24/Cs.
239215 950 mL 12/Cs.
239216 1250 mL 6/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 239214 Supplier Qorpak™ Supplier No. 239214

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottles with White Polypropylene PE Foam Cap are used in chemical and environmental applications.

  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • Classic “vitamin bottles” and are often used in pharmaceutical packaging

Specifications

Capacity 17 oz., 500mL
Capacity (Metric) 500 mL
Capacity (English) 17 oz.
Color Amber
Diameter (English) 3.19 in.
Material Glass
Quantity 12/Cs.
Closure Color White
Height (Metric) 146 mm
Height (English) 5.75 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 81 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.