Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap

Catalog No. 239203
Change view
Click to view available options
Capacity (Metric):
30 mL
120 mL
240 mL
960 mL
Quantity:
12/Cs.
24/Cs.
48/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
239203 30 mL 48/Cs.
239205 120 mL 24/Cs.
239206 240 mL 24/Cs.
239202 960 mL 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 239203 Supplier Qorpak™ Supplier No. 239203

For liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap help to insure product integrity for long term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Environmental sensitive, helps eliminate waste
  • Polypropylene F217 and PTFE lined caps are an economical alternative to Thermoset and Phenolic PTFE lined caps

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.22 in.
Material Glass
Quantity 48/Cs.
Closure Color White
Height (Metric) 79 mm
Height (English) 3.1 in.
Closure Liner F217, PTFE
Closure Material Polypropylene
Closure Size 20-400 mm
Diameter (Metric) 31 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.