Learn More
Qorpak™ ValuLine Clear Graduated Medium Round Bottles
Description
- Graduated
- More economical than other bottles present in market
- Polypropylene F217 and PTFE lined caps are an economical alternative to Thermoset and Phenolic PTFE lined caps
- Supplied with attached white Polypropylene F217 and PTFE caps
Specifications
Specifications
| Capacity | 16 oz., 480mL |
| Capacity (Metric) | 480 mL |
| Capacity (English) | 16 oz. |
| Color | Clear |
| Diameter (English) | 2.99 in. |
| Material | Glass |
| Quantity | 24/Cs. |
| Closure Color | White |
| Height (Metric) | 145 mm |
| Height (English) | 5.71 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.