Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Valuline Clear Straight Sided Round Bottles with White PP F217 and PTFE Lined Caps

Catalog No. 02992840
Change view
Click to view available options
Capacity (Metric):
30 mL
120 mL
180 mL
240 mL
480 mL
960 mL
Closure Size:
43-400 mm
58-400 mm
63-400 mm
70-400 mm
89-400 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-992-840 480 mL 89-400 mm
239223 30 mL 43-400 mm
239225 120 mL 58-400 mm
239227 180 mL 63-400 mm
02-993-027 240 mL 70-400 mm
02-992-824 960 mL 89-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-992-840 Supplier Qorpak™ Supplier No. 239229

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Offers maximum content visibility

  • More economical than other bottles present in market
  • Polypropylene F217 and PTFE lined caps are an economical alternative to Thermoset and Phenolic PTFE lined caps
  • Supplied with attached white Polypropylene F217 and PTFE caps

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 3.58 in.
Material Glass
Closure Color White
Height (Metric) 96 mm
Height (English) 3.78 in.
Closure Liner F217, PTFE
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 91 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.