Learn More
Qorpak™ ValuLine F217 and PTFE Lined Polypropylene Caps
Description
- Made of white polypropylene with PTFE facing
- F217 liner backing consisting of low density foam core tightly sandwiched between two layers of LDPE
- Resilient with strong resistance to chemicals and moisture
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| No. per Case | 2200 Cs. |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Liner Material | F217, PTFE |
| Neck Finish | 43-400 |
| Disposable | Reusable |
| Product Type | Lined Cap (Ribbed) |
| For Use With (Equipment) | Wide mouth bottle |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.