Learn More
Qorpak™ White Metal Pulp/Aluminum Foil Lined Caps
Description
- Made of steel coated with anti-corrosive tinplate
- Impact resistant
- Tolerate wide ranges of temperature
- Feature standard 400 GPI thread finish
- Used for non-acid, non-alkaline products, organic solvents, chrome cleaners, food bottles and jars, brake fluids and mineral oils
Specifications
Specifications
| Color | White |
| Material | Metal |
| No. per Case | 288 Cs. |
| No. per Pack | 12/Pk. |
| Packaging | Bagged |
| Sterility | Non-sterile |
| Liner Material | Pulp/Aluminum Foil |
| Neck Finish | 63-400 |
| Disposable | Reusable |
| Product Type | Threaded Screw Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.