Learn More
Qorpak™ White Polypropylene Hole Caps with Bonded PTFE/Silicone Septa
Description
- Good impact strength with pliability
- Septa features high resealing and chemical resistant properties
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| No. per Case | 1000 Cs. |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Liner Material | PTFE/Silicone |
| Neck Finish | 58-400 |
| Disposable | Reusable |
| Product Type | Threaded Screw Cap |
| For Use With (Equipment) | Wide mouth bottle |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.