Learn More
Qorpak™ White Polypropylene Jars — Without Caps
Description
- Without caps
- Wide neck and straight sides — facilitate easy recovery of contents
- Offers tolerance to high temperatures
- Suggested for storing and collecting specimens and lab supplies
Specifications
Specifications
| Capacity | 8 oz., 240 mL |
| Capacity (Metric) | 240 mL |
| Capacity (English) | 8 oz. |
| Color | White |
| Diameter (English) | 2.52 in. |
| For Use With (Application) | Storing and Collecting Specimens and Lab Supplies |
| Material | Polypropylene |
| Packaging | Bulk Pack |
| Quantity | 336/Cs. |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.