Learn More
Qorpak™ Unlined Polypropylene Caps
Description
- Autoclavable
- Well-suited for many dry products
- Add a PTFE disc liner to the unlined polypropylene cap for better leak resistance when autoclaving
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| No. per Case | 1100 Caps/Cs. |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Neck Finish | 58-400 |
| Disposable | Reusable |
| Product Type | Ribbed Cap |
| For Use With (Equipment) | Wide Mouth Bottle |
| Autoclavable | Not Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.