Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles with Black Polypropylene Cap and PTFE Disc

Catalog No. 02992251
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.
48/Cs.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-992-251 60 mL 48/Cs.
02-992-242 120 mL 24/Cs.
02-992-184 240 mL 24/Cs.
02-992-241 480 mL 24/Cs.
02-991-156 960 mL 24/Cs.
02-992-273 30 mL 48/Cs.
02-993-058 960 mL 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-992-251 Supplier Qorpak™ Supplier No. GLC01281
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with Polypropylene Cap and PTFE Disc are space saving and easy to fill.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Color Clear
Diameter (English) 1.46 in.
Material Glass
Quantity 48/Cs.
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 86 mm
Height (English) 3.49 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 37 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 2 oz.
Shape French Square
Product Type French Square Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.