Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QRP™ Qualatex™ 7C Anti-Static Latex Finger Cots

Catalog No. 19049811 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-049-811 Small
19-081469 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-049-811 Supplier QRP™ Supplier No. 7CS
Add to Cart
Add to Cart
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Finger cots are packaged for ISO 5 (Class 100) applications, and recommended for use with Class II static-sensitive devices. Packaged in a unique, stand-up pouch for easy product identification.

  • For use with Class II static sensitive devices with thresholds above 1000 V
  • Packaged for ISO 5 (Class 100) clean room applications
  • Compliant with ASTM and IES-RP-CC 005.3 standards
  • Packaged in gas-impermeable film flushed with semiconductor grade nitrogen
  • Unique, stand-up pouch provides easy product identification
  • Average surface resistivity: 5 x 1012 ohms/sq.

Specifications

Certifications/Compliance ANSI/ESD S20.20-2014, ASTM/IES-RP-CC 005.3
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
Applications Laboratory
Color Pink
Disposable Single-use
Exterior Finish No Texture
Hand Ambidextrous
Laboratory/Cleanroom Use Yes
Latex Free Yes
Material Latex
Powdered Powder Free
Product Type ESD Finger Cot
Size Small
Sterility Sterile
Thickness (English) 3.5 mil
Thickness (Metric) 0.09 mm
For Use With (Equipment) Class II Static-Sensitive Devices
Glove Cuff Style Rolled
Packaging Type Gas-Impermeable Film with Stand-up Pouch
Length (English) 2.8 in.
Length (Metric) 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.