Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QRP™ Qualatex™ 2C Low-Powder Latex Finger Cots

Catalog No. 19081488 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-081488 Large
19-081486 Small
19-081487 Medium
19-081489 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-081488 Supplier QRP™ Supplier No. 2CL
Add to Cart
Add to Cart
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

For general protection against dyes, chemical splashes, and solvents in addition to skin salts, flakes, and oils.

  • General protection against dyes, chemical splashes, and solvents in addition to skin salts, flakes, and oils
  • Sheer film ensures maximum dexterity
  • For industrial use only

Specifications

Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
Applications Industrial
Color White
Disposable Single-use
Exterior Finish Partially Textured
Hand Ambidextrous
Laboratory/Cleanroom Use Yes
Latex Free Yes
Material Latex
Powdered Powdered
Product Type Finger Cot
Size Large
Sterility Sterile
Thickness (English) 3.5 mil
Thickness (Metric) 0.09 mm
For Use With (Application) Cosmetology Services, Inspection, Precision Assembly, and Printing
Glove Cuff Style Rolled
Length (English) 2.8 in.
Length (Metric) 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.