Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Packaged for ISO 5 (Class 100) applications
- For industrial use with silicon-based adhesives and harsh solvents
- Silicon elastomer formulation withstands flaking, puncture an abrasion
- Size: Universal Large Only
- 12 in. Length, Hand Specific
- 1 Pair/Poly Bag
Specifications
Specifications
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Finger Thickness (English) | 30 mil |
| Finger Thickness (Metric) | 0.76 mm |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?