Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QRP™ Q125 Class 100 (ISO 5) Qualatrile™ XC White Nitrile 12 in. Gloves

Catalog No. 19048710D Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-048-710D X-Large
19-048-710A Small
19-048-710B Medium
19-048-710C Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-048-710D Supplier QRP™ Supplier No. Q125XL

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Q125 Qualatrile™ cleanroom gloves are powder and latex free. They are ideal for use in IC and disk drive manufacturing, electronics, laboratories, precision optics, assembly, controlled environment manufacturing.

  • 100% nitrile (no latex) for ISO 5 (Class 100) applications
  • Naturally anti-static – 109 ohms
  • Manufactured without plasticizers, silicone or powders
  • Consistently low particulates and extractible ion levels
  • Meets or exceeds all applicable requirements of IEST- RP-CC005.2
  • 12 in. length
  • Ambidexterious
  • Pack: 100 Gloves/Double Bag

Specifications

Color White
Hand Ambidextrous
Material Nitrile
Powdered Powder Free
Size X-Large
Sterility Non-sterile
Model Q125XL
Length (English) 12 in.
Length (Metric) 30.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.