Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QRP™ Qualatex™ 8C Static Dissipative Latex Finger Cots

Catalog No. 191300057A Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-0057A Small
19-130-0057B Medium
19-130-0057C Large
19-130-0057D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-130-0057A Supplier QRP™ Supplier No. 8CS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Packaged for ISO 5 (Class 100) applications, ideal for use with Class I and Class II static sensitive devices.

  • Packaged for ISO 5 (Class 100) applications for use with Class I and Class II static-sensitive devices
  • Average surface resistance of 107 ohms per square surface unit
  • ESD Safe according to ANSI/ESD S20.20-2014
  • Compliant with ASTM and IEST-RP-CC 005.3
  • Stand-up pouch allows for easy product identification

Specifications

Certifications/Compliance ANSI/ESD S20.20-2014
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
Applications Industrial
Color Black
Disposable Single-use
Exterior Finish Partially Textured
Hand Ambidextrous
Laboratory/Cleanroom Use Yes
Latex Free No
Material Latex
Powdered Powder Free
Product Type ESD Finger Cot
Size Small
Sterility Sterile
Thickness (English) 3.5 mil
Thickness (Metric) 0.09 mm
For Use With (Application) Avionics, Electronics Assembly, Field Assembly Kits, and Laser Diodes
For Use With (Equipment) Class I and Class II Static-Sensitive Devices
Packaging Type Stand-up Pouch
Length (English) 2.8 in.
Length (Metric) 7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.