Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
QRP™ 70G Qualatherm™ Cleanroom Mid-Temperature Gloves - 12 in.
Shop All Protective Industrial Products Inc. ProductsDescription
- PolyTuff silicon elastomer formulation offers clean, liquid-proof, mid-temperature protection
- For use with wet or dry contact temperatures ranging from 78°F to 450°F (25.5°C to 230°C)
- Packaged for ISO 5 (Class 100) cleanrooms
- Resistant to chemicals, solder, and fluxes
Specifications
Specifications
| Accelerator Free | Yes |
| Applications | Industrial |
| Coating Material | Silicone |
| Color | White |
| Hand | Specific |
| Latex Free | Yes |
| Material | Silicone Elastomer |
| Product Type | Heat-resistant Gloves |
| Size | Medium |
| Style | Full-hand Mitt |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?