Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QRP™ 70G Qualatherm™ Cleanroom Mid-Temperature Gloves - 12 in.
GSA_VA

Catalog No. 191301302C Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-1302C Large
19-130-1302D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-130-1302C Supplier QRP™ Supplier No. 70GL
  • $1,187.00
    $967.65 / Pair of 1

    Save $219.35

    18% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PolyTuff silicone elastomer formulation offers clean, liquid-proof protection against chemicals, solder, and temperatures up to 450°F. Gloves are RoHS compliant and packaged for ISO 5 (Class 100) cleanrooms.

  • PolyTuff silicon elastomer formulation offers clean, liquid-proof, mid-temperature protection
  • For use with wet or dry contact temperatures ranging from 78°F to 450°F (25.5°C to 230°C)
  • Packaged for ISO 5 (Class 100) cleanrooms
  • Resistant to chemicals, solder, and fluxes

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Accelerator Free Yes
Applications Industrial
Coating Material Silicone
Color White
Hand Specific
Latex Free Yes
Material Silicone Elastomer
Product Type Heat-resistant Gloves
Size Large
Style Full-hand Mitt
Temperature (English) Max. 450°F
Temperature (Metric) Max 230°C
For Use With (Application) Ceramics, Diffusion Furnaces, Food Handling/Processing, and Quartz Wafer Boats
Glove Cuff Style Open
Series 70G
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.