Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QRP™ BQF12 Qualatrile™ Blue Nitrile 12 in Powder Free Gloves

Catalog No. 19048741B Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Large
2X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-048-741B Small
19-048-741D Large
19-048-741F 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-048-741B Supplier QRP™ Supplier No. BQF12S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Nitrile 12 in. gloves offer 3x puncture resistance of vinyl or natural rubber latex. Ideal for a variety of applications including automotive, pharmaceutical, laboratories, assembly, food handling, painting, general industrial and janitorial.

  • Nitrile 12 in. length
  • Blue, 5 mil, powder free
  • 3x puncture resistance of vinyl or natural rubber latex gloves
  • Naturally anti-static, surface resistance 109 ohms. Geogrip 360 sm
  • Fully textured fingers and palms
  • Meets ASTM D6319
  • Applications: Automotive, pharmaceutical, laboratories, beauty supply, assembly, food handling, painting, finishing, general industrial, janitorial/housekeeping

Specifications

Certifications/Compliance ASTM D6319-00
Applications Laboratory, Industrial
Color Blue
Exterior Finish Fully Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.12 mm
Size Small
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Model BQF12S
Series Qualatrile™ Blue 5
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.