Learn More
QRP™ BQF09 Qualatrile™ 5 mil Blue Nitrile Powder Free Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- 5 mil thickness
- 3x puncture resistance of vinyl or natural rubber latex gloves
- Naturally anti-static, surface resistance 10(9) ohms
- Geogrip 360 sm fully textured fingers and palms
- Meets ASTM D6319
Specifications
Specifications
| Certifications/Compliance | ASTM D6319 |
| Applications | Laboratory, Industrial |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 5 mil |
| Finger Thickness (Metric) | 0.12 mm |
| Laboratory/Cleanroom Use | No |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.