Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QRP™ 8BQF09 Qualatrile™ 8 mil Blue Nitrile Powder Free Gloves

Catalog No. 19048746C Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Medium
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-048-746C Medium
19-048-746E X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-048-746C Supplier QRP™ Supplier No. 8BQF09M
Add to Cart
Add to Cart
This item is not returnable. View return policy

Powder free, 8 mil nitrile gloves are naturally anti-static and offer 3x more puncture resistance than vinyl or natural rubber latex gloves.

  • Rugged 8 mil thickness
  • 3x puncture resistance of vinyl or natural rubber latex gloves
  • Naturally anti-static, surface resistance 10(9) ohms
  • Geogrip 360 sm fully textured fingers and palms
  • Meets ASTM D6319

Specifications

Certifications/Compliance ASTM D6319
Applications Laboratory, Industrial
Color Blue
Exterior Finish Fully Textured
Finger Thickness (English) 8 mil
Finger Thickness (Metric) 0.20 mm
Hand Ambidextrous
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 8 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Size Medium
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Model 8BQF09M
Series Qualatrile™ Blue 8
Length (English) 9 in.
Length (Metric) 22.86 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.