Learn More
Description
Nitrile is tough and durable with reduced risk of allergy compared to natural rubber latex.
- Textured palms and fingers
- Length: 9 in.
- Thickness: 5mil
- Power-free
Specifications
Specifications
| Color | Blue |
| Exterior Finish | Fully Textured |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Medium |
| Thickness (English) | 5 mil |
| Length (English) | 9 in. |
| Length (Metric) | 22.9 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.