Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

QRP™ Qualatrile™ Disposable Nitrile Gloves

Catalog No. 19048740D Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-048-740D Large
19-048-740C Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-048-740D Supplier QRP™ Supplier No. BQF09L

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protects from a wide range of chemicals for splash or intermittent contact.

Nitrile is tough and durable with reduced risk of allergy compared to natural rubber latex.

  • Textured palms and fingers
  • Length: 9 in.
  • Thickness: 5mil
  • Power-free

Specifications

Color Blue
Exterior Finish Fully Textured
Material Nitrile
Powdered Powder Free
Size Large
Thickness (English) 5 mil
Length (English) 9 in.
Length (Metric) 22.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.