Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Quad Glove Isolation Station

Catalog No. 22505335
Change view
Click to view available options
Depth (English):
4 in.
4.33 in.
4.58 in.
Height (English):
25.63 in.
26.63 in.
26.73 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Height (English)
22-505-335 4.33 in. 26.73 in.
22-505-179 4 in. 25.63 in.
22-505-234 4 in. 26.63 in.
22-505-213 4.58 in. 25.63 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-505-335 Supplier Marketlab Supplier No. BD4120012
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to organize Personal Protective Equipment (PPE) for convenient access in patient care and isolation areas.

  • Holds a variety of gowns, four boxes of gloves, earloop facemasks, and face shields
  • 4 in. depth meets guidelines set by ADA and CMS
  • Keyholes for wall mounting or cut out for use with a hanger
  • Ideal for patient care areas requiring personal protective equipment and isolation supplies, including oncology clinics, dialysis centers, and clinic exam areas

Specifications

Color Beige
Depth (English) 4.33 in.
Width (English) 23.38 in.
Height (English) 26.73 in.
Holds PPE
Material ABS
Mounting Wall Mount
No. of Compartments 7
Product Style Top and Side Loading
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.