Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Qualitative Filter Paper, Grade CRE73, Medium Speed Filtration, Crêped

Catalog No. 09316453 Shop All Osmonics Products
Change view
Click to view available options
Diameter (Metric):
110 mm
150 mm
185 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-316-453 185 mm
09-316-409 110 mm
09-316-233 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-316-453 Supplier GVS Supplier No. FP185CRE73QALC0F
Only null left
Add to Cart
Add to Cart

GVS Qualitative filter paper with a retention rate of 16 to 25 μm.

  • Creped surface – increased surface area improves flow rate and dirt-holding capacity.
  • Medium filtration speed – balances flow rate and retention, suitable for general-purpose use.
  • Retention range 16 to 25 μm – effectively captures coarse particles while allowing liquid to pass quickly.
  • Qualitative grade – designed for routine analysis where residue weight accuracy is not required.
  • High wet strength – resists tearing during filtration, even when wet.
  • Versatile use – compatible with aqueous solutions and common laboratory liquids.

Specifications

Format Disc
For Use With (Equipment) Conical Funnel
Material Cellulose
Particle Retention 16 to 25 μm
Pore Size 16 μm
Type Qualitative Filter Paper
Diameter (Metric) 185 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.