Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Qualitative Filter Paper, Grade DME01, Medium Speed Filtration

Catalog No. 09316885 Shop All Osmonics Products
Change view
Click to view available options
Diameter (Metric):
37 mm
42 mm
47 mm
55 mm
70 mm
90 mm
110 mm
124 mm
125 mm
149 mm
150 mm
184 mm
185 mm
209 mm
240 mm
320 mm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-316-885 47 mm
09-317-105 55 mm
09-317-083 42 mm
09-317-078 37 mm
09-316-210 90 mm
09-316-347 209 mm
09-316-372 149 mm
09-316-583 110 mm
09-316-566 70 mm
09-316-696 150 mm
09-316-690 125 mm
09-316-277 184 mm
09-316-459 185 mm
09-316-449 124 mm
09-316-193 240 mm
09-316-194 320 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 09-316-885 Supplier GVS Supplier No. FP047DME01QALC01
Only null left
Add to Cart
Add to Cart

GVS Qualitative filter paper with a retention range of 7 to 11 μm.

  • Filtration of a wide range of routine laboratory applications for medium retention
  • Filtration of fine precipitates
  • Soil analysis and seed testing
  • Food analysis
  • Education
  • Used in the beer and malt control quality production according to EBC

Specifications

Format Disc
For Use With (Equipment) Conical Funnel
Material Cellulose
Particle Retention 7 to 10 μm
Pore Size 7 μm
Type Qualitative Filter Paper
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.