Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Qualitative Filter Papers

Catalog No. FP10304700 Shop All MilliporeSigma Products
Change view
Click to view available options
Grade:
101
102
103
104
105
115
Diameter (Metric):
47 mm
90 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade Diameter (Metric)
FP10304700 103 47 mm
FP10104700 101 47 mm
FP10109000 101 90 mm
FP10204700 102 47 mm
FP10209000 102 90 mm
FP10309000 103 90 mm
FP10404700 104 47 mm
FP10504700 105 47 mm
FP10509000 105 90 mm
FP11509000 115 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. FP10304700 Supplier MilliporeSigma™ Supplier No. FP10304700

These 100% alpha-grade cotton cellulose fiber papers are ideal for clarifying and removing particles of 2.5μm and larger.
They're suitable for gravity and low suction filtration and can also be used in vacuum filtration systems. Available in 4.7 and 9.0cm diameters

Order Info

Come in boxes of 100.

Compliance

All papers meet ASTM E 832 for laboratory filter papers.

  1. Filtration speed conditions. DIN 53137, time for 10mL to pass through filter; Herzberg, time for 100mL to pass through 10cm2 filter paper with 10cm constant head pressure of water.
  2. Wet-strengthened papers should not be used for Kjeldahl analyses.

TRUSTED_SUSTAINABILITY

Specifications

Particle Retention 6 to 8 μm
Filtration Speed 240 sec.
For Use With (Application) Suitable for separating precipitates: metal hydroxides.
Grade 103
Porosity Medium
Quantity 100/Pk.
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.