Learn More
Description
These 100% alpha-grade cotton cellulose fiber papers are ideal for clarifying and removing particles of 2.5μm and larger.
They're suitable for gravity and low suction filtration and can also be used in vacuum filtration systems. Available in 4.7 and 9.0cm diameters
Order Info
Come in boxes of 100.
Compliance
All papers meet ASTM E 832 for laboratory filter papers.
- Filtration speed conditions. DIN 53137, time for 10mL to pass through filter; Herzberg, time for 100mL to pass through 10cm2 filter paper with 10cm constant head pressure of water.
- Wet-strengthened papers should not be used for Kjeldahl analyses.
Specifications
Specifications
| Particle Retention | 25 μm |
| Filtration Speed | 33 sec. |
| For Use With (Application) | Large volumes of particulate-heavy solutions. |
| Grade | 115 |
| Porosity | Coarse |
| Quantity | 100/Pk. |
| Diameter (Metric) | 90 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.