Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Qualitative Grade Plain Filter Paper Circles - P5 Grade

Catalog No. 09801C Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
2.5 cm
3.5 cm
4.25 cm
7 cm
9 cm
11 cm
12.5 cm
15 cm
19 cm
24 cm
33 cm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-801C 11 cm
09-801B 9 cm
09-801BB 3.5 cm
09-801AA 2.5 cm
09-801G 24 cm
09-801J 4.25 cm
09-801A 7 cm
09-801H 33 cm
09-801E 15 cm
09-801D 12.5 cm
09-801F 19 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 09-801C
Add to Cart
Add to Cart
This item is not returnable. View return policy

Ideal for clarifying and removing particles of 1μm and larger, and in applications that do not require a low-ash or ashless paper

  • Cellulose fiber papers
  • Good wet strength
  • Suitable for gravity, vacuum filtration systems and low suction filtration
  • Particle Retention: 5–10μm
  • Medium porosity
  • Filtration Speed: Herzberg, 230 seconds
  • Flowrate: Slow—60mL/min.
  • Surface: Smooth

Not suitable for nitrogen analysis.

Applications:

General lab uses: clinical and spot testing, clarifying pharmaceuticals.

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Cellulose
Particle Retention 5 to 10 μm
Filtration Speed 230 sec.
Flow Rate Slow: 60mL/min.
For Use With (Application) General lab uses: clinical and spot testing, clarifying pharmaceuticals
Grade P5
Porosity Medium
Quantity 100 Pk.
Type Qualitative Filter Paper
Diameter (English) 4.33 in.
Diameter (Metric) 11 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.