Learn More
Description
- Cellulose fiber papers
- Good wet strength
- Suitable for gravity, vacuum filtration systems and low suction filtration
- Particle Retention: 20–25μm
- Coarse porosity
- Filtration Speed: Herzberg, 55 seconds
- Flowrate: Fast—160mL/min.
- Surface: Smooth, open texture
Not suitable for nitrogen analysis.
Applications:
Suitable for coarse and gelatinous precipitates. Retains Fe(OH)3, Al(OH)3, metallic sulfides, iron ores. For clarifying solutions, oils. For zinc analysis (Fe ppt removal). Size 19cm (09-804) widely used for sugar analysis.
Specifications
Specifications
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 20 to 25 μm |
| Filtration Speed | 55 sec. |
| Flow Rate | Fast: 160mL/min. |
| For Use With (Application) | Suitable for coarse and gelatinous precipitates. Retains Fe(OH)3, Al(OH)3, metallic sulfides, iron ores. For clarifying solutions, oils. For zinc analysis (Fe ppt removal). Size 19cm (09-804) widely used for sugar analysis. |
| Grade | P8 |
| Porosity | Coarse |
| Quantity | 100/Pk. |
| Diameter (Metric) | 2.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.