Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Qualitative Grade Plain Filter Paper Circles - P8 Grade

Catalog No. 09795F Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
2.5 cm
5.5 cm
7 cm
9 cm
11 cm
12.5 cm
15 cm
18.5 cm
19 cm
20.5 cm
24 cm
33 cm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-795F 15 cm
09-795C 9 cm
09-795G 18.5 cm
09-795AA 2.5 cm
09-795J 24 cm
09-795E 12.5 cm
09-795A 5.5 cm
09-795D 11 cm
09-795K 33 cm
09-804 19 cm
09-795H 20.5 cm
09-795B 7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 09-795F
Add to Cart
Add to Cart

Ideal for clarifying and removing particles of 20μm and larger, and in applications that do not require a low-ash or ashless paper.

  • Cellulose fiber papers
  • Good wet strength
  • Suitable for gravity, vacuum filtration systems and low suction filtration
  • Particle Retention: 20–25μm
  • Coarse porosity
  • Filtration Speed: Herzberg, 55 seconds
  • Flowrate: Fast—160mL/min.
  • Surface: Smooth, open texture

Not suitable for nitrogen analysis.

Applications:

Suitable for coarse and gelatinous precipitates. Retains Fe(OH)3, Al(OH)3, metallic sulfides, iron ores. For clarifying solutions, oils. For zinc analysis (Fe ppt removal). Size 19cm (09-804) widely used for sugar analysis.

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Cellulose
Particle Retention 20 to 25 μm
Filtration Speed 55 sec.
Flow Rate Fast: 160mL/min.
For Use With (Application) Suitable for coarse and gelatinous precipitates. Retains Fe(OH)3, Al(OH)3, metallic sulfides, iron ores. For clarifying solutions, oils. For zinc analysis (Fe ppt removal). Size 19cm (09-804) widely used for sugar analysis.
Grade P8
Porosity Coarse
Quantity 100/Pk.
Diameter (Metric) 15 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.