Learn More
Fisherbrand™ Qualitative Grade Plain Filter Paper Circles and Sheets - P2 Grade
Shop All Fisherbrand ProductsDescription
- Cellulose fiber papers
- Available as circular, rectangular, and square sheets
- Good wet strength
- Suitable for gravity, vacuum filtration systems and low suction filtration
- Particle Retention: 1–5μm
- Fine porosity
- Filtration speed: Herzberg, 1400 sec.
- Flowrate: Slow—5mL/min.
- Surface: Smooth, dense texture
Not suitable for nitrogen analysis.
Applications:
Excellent retention. Suitable for finest particles or precipitates. Used for boiler water testing, pigment studies, analysis of zinc and titanium.
Specifications
Specifications
| Format | Disc |
| Particle Retention | 1 to 5 μm |
| Filtration Speed | 5mL/min. |
| For Use With (Application) | Ideal for clarifying and removing particles of 1μm and larger, and in applications that do not require a low-ash or ashless paper |
| Grade | P2 |
| Porosity | Fine |
| Diameter (Metric) | 12.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.