Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Qualitative Grade Plain Filter Paper Circles and Sheets - P2 Grade

Catalog No. 098035F Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
5.5 cm
7 cm
9 cm
12.5 cm
15.5 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-803-5F 15.5 cm
09-803-5B 7 cm
09-803-5E 12.5 cm
09-803-5A 5.5 cm
09-803-5C 9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 09-803-5F
Add to Cart
Add to Cart

Ideal for clarifying and removing particles of 1μm and larger, and in applications that do not require a low-ash or ashless paper

  • Cellulose fiber papers
  • Available as circular, rectangular, and square sheets
  • Good wet strength
  • Suitable for gravity, vacuum filtration systems and low suction filtration
  • Particle Retention: 1–5μm
  • Fine porosity
  • Filtration speed: Herzberg, 1400 sec.
  • Flowrate: Slow—5mL/min.
  • Surface: Smooth, dense texture
  • Not suitable for nitrogen analysis.

    Applications:

    Excellent retention. Suitable for finest particles or precipitates. Used for boiler water testing, pigment studies, analysis of zinc and titanium.

TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Particle Retention 1 to 5 μm
Filtration Speed 5mL/min.
For Use With (Application) Ideal for clarifying and removing particles of 1μm and larger, and in applications that do not require a low-ash or ashless paper
Grade P2
Porosity Fine
Diameter (Metric) 15.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.